Shop All Exterior Paints
This Product is Discontinued
Krylon
Interior/Exterior Paint, High Gloss, Water Base, Deep Base, 1 gal (Discontinued)
Mfr # K11072521
Zoro # G0381346
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Whites
- Finish High Gloss
- Size 1 gal
- Paint Sub-Brand Krylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K11072521
- Zoro # G0381346
- UPC # 035777658093
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Paint Color Family | Whites |
Finish | High Gloss |
Paint Sub-Brand | Krylon |
Paint Base Type | Water |
Color | Deep Base |
Coverage | 218 to 136 sq ft/gal |
VOC Content | 31g/L |
Dry Time | 1 to 2 hr |
Dry Time Recoat | 4 hr |
Standards | OSHA 29 CFR 1910.1200 |
Application Method | Airless Spray, Spray, Spray Gun |
Resin Type | Acrylic Enamel |
For Use With | Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails |
Paint and Primer Sub Category | Enamels |
Description
Interior/Exterior Paint, For Use On Surface Material Concrete, Drywall, Fiber, Iron, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Whites, Deep Base, Finish High Gloss, Size 1 gal, Coverage 218 to 136 sq ft/gal, VOC Content 31g/L, Dry Time Recoat 4 hr, Dry Time 1 to 2 hr, Application Method Airless Spray, Spray, Spray Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.