Shop All Exterior Paints
Krylon
Interior/Exterior Paint, High Gloss, Alkyd Base, Black, 5 gal
Mfr # K00780464-20
Zoro # G1685787
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Blacks
- Finish High Gloss
- Size 5 gal
- Paint Sub-Brand Krylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K00780464-20
- Zoro # G1685787
- UPC # 075577024001
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Paint Color Family | Blacks |
Finish | High Gloss |
Paint Sub-Brand | Krylon |
Paint Base Type | Alkyd |
Color | Black |
Coverage | 465 to 310 sq ft/gal |
VOC Content | 594 g/L |
Dry Time | 10 to 15 min |
Dry Time Recoat | 30 min |
Paint and Primer Sub Category | Enamels |
Standards | OSHA 29 CFR 1910.1200 |
Application Method | Airless Spray, Spray |
Resin Type | Alkyd Enamel |
Description
Enamel Paint, For Use On Surface Material Iron, Metal, Steel, Paint Base Type Alkyd, Paint Color Family Blacks, Black, Finish High Gloss, Size 5 gal, Coverage 465 to 310 sq ft/gal, VOC Content 633g/L, Dry Time Recoat 30 min, Dry Time 10 to 15 min, Application Method Airless Spray, Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144100230)
- GARDNER Gardner 0105-GA Roof Coating, Black, 5 gal (1543424)
- PURDY 18" Paint Roller Cover, 1/2" Nap, Polyester (14H608183)
- READY SEAL Stain/Slr Ext Wd Mhgony Can 1G (130)
- KRYLON DAL1677 12 oz Dupli Color General Purpose Lacquer Paint, Gloss Black (DUPDAL1677)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Clear Base, 1 gal (K00787253-16)
- KRYLON Paint Gloss Black 1/2Pint (K05605007)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, Flat Black, 1 gal (K11001201)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Black, 5 gal (K00780113-20)
- KRYLON Interior/Exterior Paint, Glossy, Water Base, Light Machinery Gray, 1 gal (K11003271)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Hammered Copper, 1 qt (239074)
- Krylon Interior and Exterior Paints and Stains