Shop All Exterior Paints
This Product is Discontinued
Krylon
Interior/Exterior Paint, Glossy, Alkyd Base, Aluminum, 5 gal (Discontinued)
Mfr # K00532500-20
Zoro # G1685820
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Aluminum / Metallic
- Finish Glossy
- Size 5 gal
- Paint Sub-Brand Krylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K00532500-20
- Zoro # G1685820
- UPC # 075577023639
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Paint Color Family | Aluminum / Metallic |
Finish | Glossy |
Paint Sub-Brand | Krylon |
Paint Base Type | Alkyd |
Color | Aluminum |
Coverage | 350 to 175 sq ft/gal |
VOC Content | 451g/L |
Dry Time | 4 to 5 hr |
Dry Time Recoat | 8 hr |
Paint and Primer Sub Category | Enamels |
Standards | OSHA 29 CFR 1910.1200 |
Resin Type | Alkyd Enamel |
Application Method | Airless Spray, Brush, Spray |
Description
Enamel Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Paint Base Type Alkyd, Paint Color Family Aluminum / Metallic, Aluminum, Finish Gloss, Size 5 gal, Coverage 350 to 175 sq ft/gal, VOC Content 451g/L, Dry Time Recoat 8 hr, Dry Time 4 to 5 hr, Application Method Airless Spray, Brush, Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.