Shop All Exterior Paints
This Product is Discontinued
Krylon
Interior/Exterior Paint, Flat, Oil Base, Aluminum, 1 gal (Discontinued)
Mfr # K00151
Zoro # G4943583
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Aluminum / Metallic
- Finish Flat
- Size 1 gal
- Paint Sub-Brand Krylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K00151
- Zoro # G4943583
- UPC # 724504001515
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Paint Color Family | Aluminum / Metallic |
Finish | Flat |
Paint Sub-Brand | Krylon |
Paint Base Type | Oil |
Color | Aluminum |
Coverage | 225 to 500 sq ft/gal |
VOC Content | Less Than 420g/L |
Dry Time | 4 to 8 hr |
Dry Time Recoat | 12 to 24 hr |
Application Method | Airless, Brush, Conventional Spray, Roll |
Features | Corrosion and Chemical Resistant |
Description
Interior/Exterior Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Oil, Paint Color Family Aluminum / Metallic, Aluminum, Finish Gloss, Size 1 gal, Coverage 225 to 500 sq ft/gal, VOC Content Less Than 420g/L, Dry Time Recoat 12 to 24 hr, Dry Time 4 to 8 hr, Application Method Airless, Brush, Conventional Spray, Roll, Features Corrosion and Chemical Resistant
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.