Shop All Interior Paints
Krylon
Interior Paint, Gloss, White, 1/2 pt
Mfr # 7373590
Zoro # G104169136
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Whites
- Color White
- Finish Gloss
- Size 1/2 pt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # 7373590
- Zoro # G104169136
- UPC # 724504156123
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1/2 pt |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Whites |
Color | White |
Finish | Gloss |
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Specifications- Color: White
- Size: 0.5 Pint
- Country of Origin: United States
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7881830)
- TANIS BRUSH #1 Artist Paint Brush, Taklon Bristle, 1 (00291)
- LINZER Silver 2 gal Bucket Grid (RM414)
- HYDE Scrapr 5-In-1 Painter (02970)
- KRYLON Krylon STG-9034 11.5 oz Stained Glass Paint - Tangerine Orange (STG-9034)
- KRYLON Interior Paint, Gloss, White, .5 oz (K07700A77)
- KRYLON Brush On Pnt Gls Wht 1Oz (KSCB025)
- KRYLON 238321 UV-Resistant Acrylic Coating Aerosol Spray-Matte-11 Ounces (KR379416)
- KRYLON Interior Paint, Smooth, Water Base, Chalkboard Black, 1 qt (K05223007)
- TESTORS 3OZ GLD Met Paint (304350)
- MODERN MASTERS 1 Qt Modern Masters ME190 Statuary Bronze WB Decorative Metallic Paint (ME190)
- Krylon Interior Paints