Shop All Spray Paint
Krylon
Industrial Work Day Enamel Paint Gray Primer
Mfr # A04405007
Zoro # G808827066
product price: $5.89
/ea
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Finish High Gloss
- Color Family Grays
- Paint Sub-Brand Work Day
- Resin Type VT Alkyd Formulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # A04405007
- Zoro # G808827066
- UPC # 50075577044059
- Country of Origin United States
- Category Spray Paint
Details
Color | Gray |
Paint and Primer Finish | High Gloss |
Color Family | Grays |
Paint Sub-Brand | Work Day |
Resin Type | VT Alkyd Formulation |
Description
Industrial Work Day aerosol paints offer an economical solution to marking, color coding and miscellaneous spray paint needs where long term quality and durability are not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Clear, 1 gal (245381)
- THE BRUSH MAN 9” Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD)
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle (F1624)
- BIC Utility Lighter Surestrt (UMP110)
- KRYLON Industrial Work Day Enamel Paint Brown (A04431007)
- KRYLON Premium Metallic Spray Paint - Pewter & Gey - 8 oz (1400K)
- KRYLON RTA9206 12 oz. Battleship Gray Rust Tough Spray (K09206008)
- KRYLON Metallic Spray Paint, Copper, Metallic, 12 oz (K02768007)
- KRYLON RTA9202 12 oz. Gloss Black Rust Tough Spray (K09202008)
- KRYLON Industrial Tough Coat Acrylic Enamel Machinery Dk Gray ASA-49 (S00325)
- RUST-OLEUM Spray Paint, Yellow, Gloss, 12 oz (7747830)
- Krylon Spray Paint & Primer