Shop All Spray Paint
Krylon Industrial
Spray Paint, Smoke Gray, Gloss, 12 oz
Mfr # K01608A07
Zoro # G0742791
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon Industrial
- MFR # K01608A07
- Zoro # G0742791
- UPC # 075577000623
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Smoke Gray, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Chalked Paint, Matte, Blush Pink, 1 qt (285142)
- XIM 1 Gal White UMA Acrylic Bonder and Primer/Sealer (11051)
- SEM PRODUCTS SATIN BLACK SPRAY (SE15243)
- KRYLON 11 Oz Crystal Clear Acrylic Coating Spray (1303)
- KRYLON INDUSTRIAL Spray Paint, Saftey Purple, Gloss, 12 oz (K01913A07)
- KRYLON INDUSTRIAL Spray Paint, Leather Brown, Gloss, 12 oz (K02501A07)
- KRYLON INDUSTRIAL Spray Paint, Emerald Green, Gloss, 12 oz (K02016A07)
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz (K02108A07)
- KRYLON INDUSTRIAL Spray Paint, Sun Yellow, Gloss, 12 oz (K01806A07)
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 12 oz (K01501A07)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- Krylon Industrial Spray Paint & Primer