Shop All Spray Paint
Krylon Industrial
Spray Paint, Shadow Gray, Gloss, 12 oz
Mfr # K01604A07
Zoro # G0742773
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K01604A07
- Zoro # G0742773
- UPC # 075577000814
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Shadow Gray, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt American Walnut Oil-Based Wiping Stain (13004)
- MIDWEST RAKE Stub Roller, 24" L, Alum Frame, with Handle, Stub Roller, 24" Rollers (59774)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, White, Solvent -Based (350997)
- TESTORS Enamel Paint, Gloss, Black, .3 oz (2547C)
- KRYLON INDUSTRIAL Spray Paint, Black, Gloss, 12 oz (K01601A07)
- KRYLON INDUSTRIAL Spray Paint, Almond, Gloss, 12 oz (K01506A07)
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz (K02108A07)
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 10 oz (A04401007)
- KRYLON INDUSTRIAL Spray Paint, Sun Yellow, Gloss, 12 oz (K01806A07)
- KRYLON INDUSTRIAL Spray Paint, Saftey Purple, Gloss, 12 oz (K01913A07)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376886)
- Krylon Industrial Spray Paint & Primer