Shop All Spray Paint
This Product is Discontinued
Krylon Industrial
Spray Paint, Satin Black, Satin, 12 oz. (Discontinued)
Mfr # K07913000
Zoro # G3270495
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Paint and Primer Finish Satin
- Net Weight 12 oz.
- Coverage 15 to 20 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon Industrial
- MFR # K07913000
- Zoro # G3270495
- UPC # 075577079131
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Satin Black |
Paint and Primer Finish | Satin |
Net Weight | 12 oz. |
Coverage | 15 to 20 sq. ft. |
Dry Time | 20 min. |
Base Type | Solvent |
Paint and Primer Surface Material | Masonry, Metal, Plaster, Plastic, Wood |
Spray Paints Item | Spray Paint |
Application Temperature | 70 Degrees F |
Dry Time Tack Free | 20 min. |
Resin Type | Latex |
Color Family | Blacks |
Paint Sub-Brand | Iron Guard |
Exposure Conditions | Interior/Exterior |
Description
Spray Paint, Color Family Blacks, Resin Type Latex, Color Satin Black, Base Type Water, Dry Time 20 min, Dry Time Tack Free 20 min, Net Weight 12 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.