Shop All Spray Paint
Krylon Industrial
Spray Paint, Pewter Gray, Gloss, 12 oz
Mfr # K01606A07
Zoro # G0742959
original price:
$14.29
41% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon Industrial
- MFR # K01606A07
- Zoro # G0742959
- UPC # 075577000616
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Pewter Gray, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Australian Timber Oil Transparent Natural Oil-Based Alkyd Australian Timber Oil 1 qt (140.0003400.005)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-9)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Satin Clear, Aerosol Spray Can, 11 Ounce (SP115)
- WOOSTER Paint Brush Set, Artist Brush, 1/2 in, 1/4 in, #2, #4, Natural, Camel Hair, 5 PK (F5105)
- KRYLON INDUSTRIAL Spray Paint, Black, Gloss, 12 oz (K01601A07)
- KRYLON INDUSTRIAL Spray Paint, Cherry Red, Gloss, 12 oz (K02101A07)
- KRYLON INDUSTRIAL Spray Paint, Regal Blue, Gloss, 12 oz (K01901A07)
- KRYLON INDUSTRIAL Spray Paint, Shadow Gray, Gloss, 12 oz (K01604A07)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 16 oz (A04414007)
- KRYLON INDUSTRIAL Spray Paint, Smoke Gray, Gloss, 12 oz (K01608A07)
- SHORT CUTS Krylon Fusion All-In-One Satin White Paint+Primer Spray Paint 12 oz (K02753007)
- Krylon Industrial Spray Paint