Shop All Spray Paint
Krylon Industrial
Spray Paint, Leather Brown, Gloss, 12 oz
Mfr # K02501A07
Zoro # G0742968
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon Industrial
- MFR # K02501A07
- Zoro # G0742968
- UPC # 075577000722
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Leather Brown, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Textured Spray Paint, Rustic Umber, Textured, 12 Oz (239122)
- MIDWEST RAKE Paint Mixer, 2-3/8" Shaft dia. x 17" L (47436)
- RUST-OLEUM Interior/Exterior Paint, Satin, Bronze, 1 qt (254101)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Solvent -Based (K42132920-16)
- KRYLON INDUSTRIAL Spray Paint, Hunter Green, Gloss, 12 oz (K02001A07)
- KRYLON INDUSTRIAL Spray Paint, Pewter Gray, Gloss, 12 oz (K01606A07)
- KRYLON INDUSTRIAL Spray Paint, Regal Blue, Gloss, 12 oz (K01901A07)
- KRYLON INDUSTRIAL Spray Paint, Black, Semi-Flat, 12 oz (K01613A07)
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 10 oz (A04401007)
- KRYLON INDUSTRIAL Spray Paint, Black, Gloss, 12 oz (K01601A07)
- DIG 111B 180 Degree Spray Jet- Black And Blue, 10PK (133616)
- Krylon Industrial Spray Paint