Shop All Spray Paint
This Product is Discontinued
Krylon Industrial
Spray Paint, Hunter Green, Gloss, 10 oz. (Discontinued)
Mfr # CWBK00113
Zoro # G0348531
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Color Hunter Green
- Paint and Primer Finish Gloss
- Net Weight 10 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # CWBK00113
- Zoro # G0348531
- UPC # 075577021130
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Hunter Green |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz. |
Coverage | 15 to 18 sq. ft. |
Dry Time | 15 min. |
Base Type | Alkyd |
Paint and Primer Surface Material | Metal |
Paint Sub-Brand | ColorWorks |
Color Family | Greens |
Dry Time Tack Free | 1 hr. |
Resin Type | Alkyd Enamel |
Application Temperature | 50 to 85 Degrees F |
Spray Paints Item | Spray Paint |
Dry Time Recoat | 4 to 120 hr. |
Description
Spray Paint, Color Family Greens, Resin Type Alkyd Enamel, Color Hunter Green, Base Type Alkyd, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 10 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.