Shop All Spray Paint
Krylon Industrial
Spray Paint, Emerald Green, Gloss, 12 oz
Mfr # K02016A07
Zoro # G0742898
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K02016A07
- Zoro # G0742898
- UPC # 075577000692
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Emerald Green, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Paint Brsh Clrct Elt 3" (144152830)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- TITAN Airless Paint Sprayer, 5/8 HP (0580009)
- HOMAX Orange Peel, Orange Peel, 20 oz (4092)
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz (K02108A07)
- KRYLON INDUSTRIAL Spray Paint, Saftey Purple, Gloss, 12 oz (K01913A07)
- KRYLON INDUSTRIAL Spray Paint, Hunter Green, Gloss, 12 oz (K02001A07)
- KRYLON INDUSTRIAL Spray Paint, Ultra Black, Ultra-Flat, 12 oz (K01602A07)
- KRYLON INDUSTRIAL Spray Paint, Black, Flat, 16 oz (A04412007)
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 12 oz (K01501A07)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- Krylon Industrial Spray Paint & Primer