Shop All Spray Paint
Krylon Industrial
Spray Paint, Clear, Gloss, 16 oz
Mfr # A04414007
Zoro # G3954621
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Paint and Primer Finish Gloss
- Net Weight 16 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon Industrial
- MFR # A04414007
- Zoro # G3954621
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Gloss |
Net Weight | 16 oz |
Coverage | 25 sq ft |
Dry Time | 15 minute - 2 hour @ 77 °F 50 % Humidity |
Base Type | Solvent |
Paint and Primer Surface Material | Wood;Metal |
Color Family | Clears |
Paint Sub-Brand | Work Day |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Sheen | Gloss |
Description
Spray Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116025)
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- GRACO 513 Uni-Tip Reversible Spray Tip (69-513)
- BINKS Flame Retardant Paper 3ftX300ft 100 lb (29-872)
- KRYLON INDUSTRIAL Spray Paint, Black, Flat, 16 oz (A04412007)
- KRYLON INDUSTRIAL Spray Paint, Yellow, Gloss, 10 oz (A04406007)
- KRYLON INDUSTRIAL White, Semi-Gloss, 12 oz (K01508A07)
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Gloss, 12 oz (K01301A07)
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Matte, 11 oz (K01311007)
- KRYLON INDUSTRIAL Spray Paint, Emerald Green, Gloss, 12 oz (K02016A07)
- RUST-OLEUM Black, Gloss, 15 Oz (7579838)
- Krylon Industrial Spray Paint