Krylon Industrial

Spray Paint, Cherry Red, Gloss, 10 oz. (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Reds
  • Color Cherry Red
  • Paint and Primer Finish Gloss
  • Net Weight 10 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 oz

Description

Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Red, Compatible Surface Material Metal, Sheen High-Gloss, Resin Type Alkyd Enamel, Color Cherry Red, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand ColorWorks, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Flammability Flammable, Maximum Application Temperature 85 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products