Shop All Spray Paint
Krylon Industrial
Spray Paint, Black, Gloss, 12 oz
Mfr # K01601A07
Zoro # G0742782
original price:
$10.88
12% off
new price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K01601A07
- Zoro # G0742782
- UPC # 075577000593
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Black, Container Size 12 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Mastic Coating, Navy Gray, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9186402)
- KRYLON Spray Paint, Daisy Yellow, Gloss, 12 oz (K01813A07)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 gal. (C9502402)
- KLEAN-STRIP Acetone Lacquer Thinner 1 gal (GML170SC)
- KRYLON INDUSTRIAL Spray Paint, True Blue, Gloss, 12 oz (K01910A07)
- KRYLON INDUSTRIAL Spray Paint, Khaki Beige, Gloss, 12 oz (K02504A07)
- KRYLON INDUSTRIAL Spray Paint, Pumpkin Orange, Gloss, 12 oz (K02411A07)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 11 oz (K07005777)
- KRYLON INDUSTRIAL Spray Paint, Smoke Gray, Gloss, 12 oz (K01608A07)
- KRYLON INDUSTRIAL Spray Paint, Sun Yellow, Gloss, 12 oz (K01806A07)
- MONTANA COLORS 11 oz Hardcore Gloss Spray Paint, Light Yellow, 6PK (MO5469)
- Krylon Industrial Spray Paint & Primer