Krylon Industrial

Rust Preventative Spray Primer, Red, Flat Finish, 15 oz. (Discontinued)


This Product is Discontinued
Shop for all Spray Primer

Key Features

  • Paint Color Family Reds
  • Paint and Primer Finish Flat
  • Net Weight 15 oz.
  • Coverage 25 sq. ft.
  • Dry Time 25 min
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 20 oz

Description

Spray Primer, Opacity 100 Percent, Coating Application Rust Preventative Spray Primer, Color Family Red, Compatible Surface Material Metal, Steel, Wood, Sheen Gloss, Resin Type Acrylic Alkyd Enamel, Color Red, Container Size 20 oz, Coverage Area 30 to 35 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Rust Tough, Container Type Aerosol Can, Dry Time Tack Free 25 min, Dry Time to Recoat 2 hr, Features EZ Touch Fanspray Nozzle, Finish Texture Smooth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products