Shop All Spray Paint
Krylon Industrial
Rust Preventative Spray Paint, John Deere Green, Gloss, 12 oz
Mfr # A01485007
Zoro # G0743668
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Greens
- Color John Deere Green
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # A01485007
- Zoro # G0743668
- UPC # 075577914852
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Green, Compatible Surface Material Metal, Steel, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Ivy Green, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Tough Coat, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat Before 1 hr or After 2 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Foam (99902-US)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Flat White, Aerosol Spray Can, 11 Ounce (SP101)
- RICHARD Paint Brush Cleaner, Yellow (29602)
- KRYLON INDUSTRIAL Spray Paint, Saftey Purple, Gloss, 12 oz (K01913A07)
- KRYLON INDUSTRIAL Spray Paint, Emerald Green, Gloss, 12 oz (K02016A07)
- KRYLON INDUSTRIAL Spray Paint, Hunter Green, Gloss, 12 oz (K02001A07)
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Matte, 11 oz (K01311007)
- KRYLON INDUSTRIAL Spray Paint, Cherry Red, Gloss, 12 oz (K02101A07)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 11 oz (K07005777)
- KRYLON Spray Paint, White, Flat, 12 oz (K01505777)
- Krylon Industrial Spray Paint & Primer