Krylon Industrial

Rust Preventative Spray Paint, Ford Blue, Gloss, 12 oz (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint Color Family Blues
  • Paint and Primer Finish Gloss
  • Net Weight 12 oz
  • Coverage 20 sq ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 oz

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Blue, Compatible Surface Material Metal, Steel, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Ford Blue, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Tough Coat, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat Before 1 hr or After 2 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products