Shop All Spray Paint
Krylon Industrial
Rust Preventative Spray Paint, Deep Blue, Gloss, 14 oz
Mfr # K00259007
Zoro # G0743342
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blues
- Color Deep Blue
- Paint and Primer Finish Gloss
- Net Weight 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K00259007
- Zoro # G0743342
- UPC # 724504002598
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Metal, Steel, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Deep Blue, Container Size 20 oz, Coverage Area 35 sq ft, Base Type Solvent, Dry Time 48 hr, Use Location Exterior, Interior, Sub Brand Rust Tough, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 2 hr or After 2 Days
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578)
- BINKS Spray Gun Air Nozzle, For 1ZKZ5, 1ZLA5 (46-9400)
- NORTON ABRASIVES 12" x 750' - White Polycoated Masking Paper (403)
- BINKS Conventional Spray Gun, Siphon, 0.070 in. (2101-4307-5)
- KRYLON INDUSTRIAL Spray Paint, Emerald Green, Gloss, 12 oz (K02016A07)
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Gloss, 12 oz (K01301A07)
- KRYLON INDUSTRIAL Spray Paint, Black, Flat, 16 oz (A04412007)
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz (K02108A07)
- KRYLON INDUSTRIAL Spray Paint, Pewter Gray, Gloss, 12 oz (K01606A07)
- KRYLON INDUSTRIAL Spray Paint, Flat, White, 10 oz (A04422007)
- KRYLON Division 2327 12 Oz Spring Grass Fusion Spray Paint (KR310326)
- Krylon Industrial Spray Paint & Primer