Shop All Spray Paint
This Product is Discontinued
Krylon Industrial
Rust Preventative Spray Paint, Black, Flat, 12 oz. (Discontinued)
Mfr # K08970007
Zoro # G0749992
This Product is Discontinued
Key Features
- Color Black
- Paint and Primer Finish Flat
- Net Weight 12 oz.
- Coverage Up to 25 sq. ft.
- Dry Time 25 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K08970007
- Zoro # G0749992
- UPC # 724504089704
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Color | Black |
Paint and Primer Finish | Flat |
Net Weight | 12 oz. |
Coverage | Up to 25 sq. ft. |
Dry Time | 25 min |
Base Type | Solvent |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 2 hr. |
Standards | MIR Compliant |
Resin Type | Acrylic Enamel |
Spray Paints Item | Rust Preventative Spray Paint |
Application Temperature | 50 Degrees to 85 Degrees F |
Paint Sub-Brand | Super MAXX |
Dry Time Recoat | 2 hr. |
Description
Rust Preventative Spray Paint, Color Family Blacks, Resin Type Acrylic Enamel, Color Black, Base Type Solvent, Dry Time 25 min, Dry Time Tack Free 2 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.