Shop All Primers & Sealers
Krylon Industrial
Primer, Oil Based, 53 gal. Size, Gray
Mfr # K000S3102-27
Zoro # G7630884
original price:
$1,875.30
6% off
new price: $1,747.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,747.99
Free 30-Day Returns
Key Features
- Size 53 gal
- Finish Flat
- For Use With Any Topcoat
- Base Type Oil
- Resin Type Alkyd Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000S3102-27
- Zoro # G7630884
- UPC # 724504040071
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 53 gal |
Container Size | 53 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Steel, Sheen Flat, Resin Type Alkyd Enamel, Color Gray, Container Size 53 gal, Coverage Area 400 sq ft/gal, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Alkyd Shopcoat Primer, Application Method Airless Spray, Brush, Container Type Drum, Dry Time Tack Free 30 min, Dry Time to Recoat 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (1UFN5)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- ALPHA SYSTEMS Alpha Systems 862401 Acrylic RV Roof Coating Top Coat Sealer - Gallon, White (862401)
- KILZ PREMIUM White Water-Based Primer and Sealer 5 gal (20000P)
- KRYLON INDUSTRIAL Primer, Oil Based, 5 gal. Size, Red (K000S4501-20)
- KRYLON INDUSTRIAL Primer, Oil Based, 5 gal. Size, White (K000S4700-20)
- KRYLON INDUSTRIAL 5 gal. White Acrylic Primer (K000Z6650-20)
- KRYLON INDUSTRIAL 1 gal. White Water Enamel (K11001803-16)
- KRYLON INDUSTRIAL 5 gal. Gray Primer Oil Primer (K000S3102-20)
- KRYLON INDUSTRIAL 1 gal. White Alkyd Primer (K000S4700-16)
- RUST-OLEUM 5 gal. White Water Primer (278807)
- Krylon Industrial Primers & Sealers