Shop All Striping & Marking Paint
Krylon Industrial
Pavement Striping Paint, 5 gal., Parking Lot White, Water -Based
Mfr # K41130404-20
Zoro # G1685680
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Pavement Striping Paint
- Coverage 350 Linear ft./gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K41130404-20
- Zoro # G1685680
- UPC # 075577001613
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Striping Paint, Water Base Type, Line Striping Aerosol Yes, Parking Lot White, Size 5 gal, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 5 gal, Dry Time 30 min to 1 hr, Dry Time Tack Free 16 min, Application Temperature Above 50 Degrees F, VOC Content Less Than 95 g/L, Standards California Prop. 65, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL NANO Penetrating Wood Sealer (SO7214)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Beige (HT 200)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-6-1/2)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Blue, Solvent -Based (QT0362100)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Black, Water -Based (K41130113-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (A03650004)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Yellow, Water -Based (K52132900-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Safety Yellow, Solvent -Based (QT0382300)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Handicap Blue, Solvent -Based (K00830208)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based (K41131881-20)
- KESON Inverted Marking Paint, 20 oz., Yellow, Water -Based (SP20Y)
- Krylon Industrial Striping & Marking Paint