Shop All Striping & Marking Paint
Krylon Industrial
Pavement Striping Paint, 18 oz., Cover-Up Black, Solvent -Based
Mfr # K00830408
Zoro # G3378599
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Base Type Solvent
- Size 18 oz.
- Paint and Primer Sub Category Pavement Striping Paint
- Coverage 468 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K00830408
- Zoro # G3378599
- UPC # 075577083046
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Container Size | 20 oz |
Description
Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Black, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 1 to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 40 Degrees F, VOC Content 396 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Line Striper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Ultimate Satin Clear Oil-Based Spar Urethane 1 qt (9341H)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD413)
- REDTREE INDUSTRIES Redtree Industries 27114 Multi Purpose Paint Roller Cover - 7" (27114)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway White, Solvent -Based (K00830008)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway Yellow, Solvent -Based (K00830108)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Handicap Blue, Solvent -Based (K00830208)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Orange, Water -Based (QT0390500)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant Red, Water -Based (A03911004)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Yellow, Water -Based (K41132920-20)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, White (2592838)
- Krylon Industrial Striping & Marking Paint