Shop All Epoxy Coatings & Sealers
Krylon Industrial
Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal
Mfr # K000Z7231-20
Zoro # G7304145
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Whites
- Color White
- Finish Semi-Gloss
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000Z7231-20
- Zoro # G7304145
- UPC # 724504038368
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Paint Base, Base Type Water, Resin Type Epoxy, Color White, Finish Semi-Gloss, Size 5 gal, VOC Content Less Than 145 g/L, Coverage 350 to 400 sq ft/gal, Dry Time 1 to 8 hr, Cure Time 5 to 7 day, Application Temperature 50 Degrees to 120 Degrees F, System Series K-Z7200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Mohair (1833-M)
- CABOT Australian Timber Oil Transparent Natural Oil-Based Alkyd Australian Timber Oil 1 qt (140.0003400.005)
- DEVILBISS Deicant Refill (DAD-1)
- RAE Traffic Zone Marking Paint, 5 Gal., Bright Red, Alkyd Solvent -Based (4564-05)
- KRYLON INDUSTRIAL Activator, Clear, Clear, 1 gal, 116 to 232 sq ft/gal (K000S3715-16)
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, High Gloss, 1 gal, 100 sq. ft./gal. (S6510)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9115402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal (59JM48)
- RUST-OLEUM Epoxy Mastic Coating, White, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9192402)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Satin, 1 qt, Tub & Tile Paint Series (385280)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 qt. (C9502504)
- Krylon Industrial Epoxy Coatings & Sealers