Shop All Epoxy Coatings & Sealers
Krylon Industrial
Paint, White, Glossy, 1 gal, 400 to 530 sq ft/gal
Mfr # K00VS3491-16
Zoro # G3232999
product price: $86.39
/ea
Sold in multiples of 4 for $345.56
Free Shipping & Returns
$345.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Whites
- Color White
- Finish Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K00VS3491-16
- Zoro # G3232999
- UPC # 724504037798
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint Base, Base Type Solvent, Resin Type Polyamide Epoxy, Color White, Finish Gloss, Size 1 gal, VOC Content Less Than 450 g/L, Coverage 400 to 530 sq ft/gal, Dry Time 3 to 16 hr, Cure Time 7 day, Application Temperature 40 Degrees to 110 Degrees F, System Series K-VS3400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Provincial Oil-Based Wiping Stain (11504)
- 3M Spray Cup System Kit, 13.5 fl. oz. (26170)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K01305007)
- PENOFIN Semi-Transparent Cedar Oil-Based Penetrating Wood Stain 5 gal (F3ECM5G)
- KRYLON INDUSTRIAL Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal (K000Z7231-20)
- KRYLON INDUSTRIAL Activator, Clear, Clear, 1 gal, 116 to 232 sq ft/gal (K000S3715-16)
- RUST-OLEUM Tub and Tile Refinishing Kit, White, Gloss, 1 qt, 70 to 110 sq ft/gal, Tub & Tile Paint Series (384165)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9179402-4430)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Yellow, High Gloss, 1 gal, 230 to 340 sq ft/gal (248288)
- STEEL-IT Steel-It Epoxy Finish (2 Quart Kit) (4907Q)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9125402-1402)
- Krylon Industrial Epoxy Coatings & Sealers