Shop All Epoxy Coatings & Sealers
Krylon Industrial
Paint, White, Eggshell, 5 gal, 350 to 400 sq ft/gal
Mfr # K000Z7131-20
Zoro # G7303996
product price: $253.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Whites
- Color White
- Finish Eggshell
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000Z7131-20
- Zoro # G7303996
- UPC # 724504038269
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Paint Base, Base Type Water, Resin Type Epoxy, Color White, Finish Eggshell, Size 5 gal, VOC Content Less Than 143 g/L, Coverage 350 to 400 sq ft/gal, Dry Time 1 to 8 hr, Cure Time 5 to 7 day, Application Temperature 50 Degrees to 120 Degrees F, System Series K-Z7100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Paint Can and Lid, Unlined, 1 gal., PK34 (G4780-AR34)
- MINWAX Smooth Clear Oil-Based Lacquer Sanding Sealer 12.25 oz (152150000)
- WEILER 1" Chip Paint Brush, Gray China Bristle (40027)
- RUST-OLEUM 1/2 Pt Rusty Stops Rust Rusty Metal Primer (7769730)
- KRYLON INDUSTRIAL Activator, Clear, Clear, 1 gal, 116 to 232 sq ft/gal (K000S3715-16)
- KRYLON INDUSTRIAL Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal (K000Z7231-20)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9186402-3402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE64)
- RUST-OLEUM TurboPrime Epoxy Primer Activator, 1 qt. (241200)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9192402-4430)
- RUST-OLEUM Paint, Safety Orange, Gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (204005)
- Krylon Industrial Epoxy Coatings & Sealers