Shop All Specialty Coatings
Krylon Industrial
Paint, Waterborne Resin, White, Flat Finish
Mfr # K000Z5900-20
Zoro # G7304109
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Base Type Water
- Resin Type Waterborne
- Surface Concrete, Metal, Steel, Wood
- Coverage 135 to 225 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000Z5900-20
- Zoro # G7304109
- UPC # 724504038498
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Dry Fall Paint, Water Base Type, Waterborne Resin Type, VOC Content Less Than 50 g/L, Size 5 gal, Color White, Flat Finish, Coverage 135 to 225 sq ft/gal, Dry Time - Light Traffic 30 min to 1 hr, Dry Time 45 min, Dry Time Recoat 1 hr, Application Temperature 50 Degrees to 110 Degrees F, Application Method Airless Spray, Conventional Spray, Exposure Conditions Interior, 40 CFR 59.406, ASTM D2794, ASTM D4060, ASTM D4541, ASTM D522, For Use With Aluminum, Concrete, Galvanized Steel, Iron, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, Gloss, 1 gal (6010)
- PURDY PAINTER PAIL YELLOW 1PK (14T921000)
- LINZER Linzer Impact 9 In. x 3/4 In. Pylam Synthetic Lambskin Roller Cover (RC 145 0900)
- BEDFORD PRECISION PARTS Bedford Precision Tip Filter, 100 Mesh, Fine, Enamel & Stain for Graco 205-264 (14-151)
- KRYLON INDUSTRIAL Paint, Waterborne Resin, Black, Flat Finish (K000Z5931-20)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, White, 1 gal. Size (K000Z6761-16)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, Wht, Semi-Gloss Finish (K000S3731-16)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, White, Eggshell Finish (K000Z7131-16)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, Gloss Finish (K000Z6841-20)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, White, 1 gal. Size (K000Z7231-16)
- HENRY Henry PR175070 Foundation Coating, Liquid, Black, 5 gal Pail (PR175070)
- Krylon Industrial Specialty Coatings