Shop All Specialty Coatings
Krylon Industrial
Paint, Waterborne Resin, White, 5 gal. Size
Mfr # K000Z5910-20
Zoro # G7304151
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Color White
- Base Type Water
- Resin Type Waterborne
- Surface Concrete, Metal, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000Z5910-20
- Zoro # G7304151
- UPC # 724504038504
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Dry Fall Paint, Water Base Type, Waterborne Resin Type, VOC Content Less Than 50 g/L, Size 5 gal, Color White, Semi-Gloss Finish, Coverage 135 to 225 sq ft/gal, Dry Time - Light Traffic 30 min to 1 hr, Dry Time 45 min, Dry Time Recoat 1 hr, Application Temperature 50 Degrees to 110 Degrees F, Application Method Airless Spray, Conventional Spray, Exposure Conditions Interior, 40 CFR 59.406, ASTM D2794, ASTM D4060, ASTM D4541, ASTM D522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS Cloth Drop Plastic 4Mil 9X12Ft (4JC-912)
- RUST-OLEUM Paint Thinner, 5 gal. (641300)
- RAE Exterior Paint, Flat, Water Base, Beige, 1 gal (9622-01)
- ZINSSER Interior Paint, Semi-Gloss, White, 1 gal (02761)
- KRYLON INDUSTRIAL Paint, Alkyd Enamel Resin, Wht, Flat Finish (K00E34111-20)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, White, Eggshell Finish (K000Z7131-16)
- KRYLON INDUSTRIAL Paint, Waterborne Resin, Black, Flat Finish (K000Z5931-20)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, Gloss Finish (K000Z6841-20)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, White, Gloss Finish (K000Z6841-16)
- KRYLON INDUSTRIAL Paint, Waterborne Resin, White, Flat Finish (K000Z5900-20)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 5 gal. (316544)
- Krylon Industrial Specialty Coatings