Shop All Specialty Coatings
Krylon Industrial
Paint, Epoxy Resin, Wht, Semi-Gloss Finish
Mfr # K000S3731-16
Zoro # G7331320
product price: $73.99
/ea
Sold in multiples of 4 for $295.96
$295.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Color White
- Base Type Solvent
- Resin Type Epoxy
- Surface Concrete, Steel, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000S3731-16
- Zoro # G7331320
- UPC # 724504038405
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint Base, Base Type Solvent, Resin Type Epoxy, Color White, Finish Semi-Gloss, Size 1 gal, VOC Content Less Than 100 g/L, Coverage 116 to 232 sq ft/gal, Dry Time 1 to 48 hr, Cure Time 4 to 10 day, Application Temperature 40 Degrees to 140 Degrees F, System Series K-S373
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Frame Extend 5Wire 9In (RF300)
- SPEEDAIRE Spray Gun, 0.063 in./1.6mm Nozzle (48PX86)
- BINKS Connector, 3/8 in. (72-1306)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (203035)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, Gloss Finish (K000Z6841-20)
- KRYLON INDUSTRIAL Paint, Waterborne Resin, White, Flat Finish (K000Z5900-20)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, White, 1 gal. Size (K000Z7231-16)
- KRYLON INDUSTRIAL Paint, Alkyd Enamel Resin, Wht, Flat Finish (K00E34111-20)
- KRYLON INDUSTRIAL Paint, Waterborne Resin, Black, Flat Finish (K000Z5931-20)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, White, Eggshell Finish (K000Z7131-16)
- RUST-OLEUM Elastomeric Acrylic Coating, Reseda Green (283089)
- Krylon Industrial Specialty Coatings