Shop All Epoxy Coatings & Sealers
Krylon Industrial
Paint, Clear, Glossy, 1 gal, 400 to 530 sq ft/gal
Mfr # K000S3498-16
Zoro # G3232953
product price: $78.19
/ea
Sold in multiples of 4 for $312.76
Free Shipping & Returns
$312.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Clears
- Color Clear
- Finish Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000S3498-16
- Zoro # G3232953
- UPC # 724504037750
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint Activator, Base Type Solvent, Resin Type Polyamide Epoxy, Color Clear, Finish Gloss, Size 1 gal, VOC Content 324 g/L, Coverage 400 to 530 sq ft/gal, Dry Time 3 to 16 hr, Cure Time 7 day, Application Temperature 40 Degrees to 110 Degrees F, System Series K-S3498
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEROYAL Cone Paint Strainer, Nylon Mesh, PK4 (NS-4P)
- KRYLON Misty Gray Spray Paint (1487C)
- RUST-OLEUM Spray Paint, White, Satin, 12 oz (245210)
- PROFORM 4" Straight Paint Brush, PBT (70/30) Bristle (C4.0BS)
- KRYLON INDUSTRIAL Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal (K000Z7231-20)
- KRYLON INDUSTRIAL Activator, Clear, Clear, 1 gal, 116 to 232 sq ft/gal (K000S3715-16)
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402)
- RUST-OLEUM Epoxy Activator/Finish Kit, Clear, Satin (283742)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9182402-4432)
- RUST-OLEUM Epoxy Paint, Safety Green, Semi-gloss, 1 gal, Depends On Activator, 9100 Series (9133402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9144402-1402)
- Krylon Industrial Epoxy Coatings & Sealers