Shop All Epoxy Coatings & Sealers
Krylon Industrial
Paint, Clear, Clear, 1 gal, 400 to 530 sq ft/gal
Mfr # K000S3415-16
Zoro # G3232971
product price: $71.99
/ea
Sold in multiples of 4 for $287.96
$287.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Clears
- Color Clear
- Finish Clear
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000S3415-16
- Zoro # G3232971
- UPC # 724504037804
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint Base, Base Type Solvent, Resin Type Polyamide Epoxy, Color Clear, Finish Clear, Size 1 gal, VOC Content 434 g/L, Coverage 400 to 530 sq ft/gal, Dry Time 3 to 16 hr, Cure Time 7 day, Application Temperature 40 Degrees to 110 Degrees F, System Series K-S3415
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT Semi-Gloss Quart 100 Sq. Ft./Qt. Lacquer (DFT011/04)
- MODERN MASTERS 4 Oz Clear Metal Effects Permacoat Xtreme Sealer (AM204)
- RAINGUARD Graffiti Remover, Green, 1 qt. Size (VG-7300)
- ASTRO PNEUMATIC Paint Hanger Adjustable, 7 ft. (7306)
- KRYLON INDUSTRIAL Activator, Clear, Clear, 1 gal, 116 to 232 sq ft/gal (K000S3715-16)
- KRYLON INDUSTRIAL Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal (K000Z7231-20)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9182402-4432)
- RUST-OLEUM Epoxy Paint, Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248279)
- EMPIRE BLENDED PRODUCTS Base Coat (7014-0-0)
- RUST-OLEUM Epoxy Paint, White, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353862)
- RUST-OLEUM HS9300 Epoxy Primer Activator, 1 pt. (HS9303604)
- Krylon Industrial Epoxy Coatings & Sealers