Shop All Specialty Coatings
This Product is Discontinued
Krylon Industrial
Paint, Acrylic Resin, Yellow, Gloss Finish (Discontinued)
Mfr # K000Z6840-16
Zoro # G7331670
This Product is Discontinued
Key Features
- Color Family Yellows
- Color Safety Yellow
- Base Type Water
- Resin Type Acrylic
- Surface Concrete, Metal, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000Z6840-16
- Zoro # G7331670
- UPC # 724504037699
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint, Base Type Acrylic, Resin Type Acrylic, Color Safety Yellow, Finish Gloss, Size 1 gal., VOC Content Less Than 100g/L, Coverage 140 to 225 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 5 hr., Cure Time 30 days, Application Temperature 50 Degrees to 120 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, Concrete, Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.