Shop All Specialty Coatings
Krylon Industrial
Paint, Acrylic Resin, White, Gloss Finish
Mfr # K000Z6841-16
Zoro # G7331777
product price: $52.99
/ea
Sold in multiples of 4 for $211.96
$211.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Color White
- Base Type Water
- Resin Type Acrylic
- Surface Concrete, Metal, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000Z6841-16
- Zoro # G7331777
- UPC # 724504037743
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint, Base Type Acrylic, Resin Type Acrylic, Color White, Finish Gloss, Size 1 gal., VOC Content Less Than 100g/L, Coverage 140 to 225 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 5 hr., Cure Time 30 days, Application Temperature 50 Degrees to 120 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, Concrete, Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 16 oz., Clear, Solvent -Based (A03600007)
- RUST-OLEUM Metallic Spray Paint, Antique Brass, Metallic, 11 oz (7274830)
- RUST-OLEUM 11 oz. Gloss Chrome Spray Paint (7718830)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, Gloss Finish (K000Z6841-20)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, White, Eggshell Finish (K000Z7131-16)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, Wht, Semi-Gloss Finish (K000S3731-16)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, White, 1 gal. Size (K000Z7231-16)
- KRYLON INDUSTRIAL Paint, Waterborne Resin, Black, Flat Finish (K000Z5931-20)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, White, 1 gal. Size (K000Z6761-16)
- RUST-OLEUM Acrylic Enamel Coating, Navy Gray, 5 gal. (316533)
- Krylon Industrial Specialty Coatings