Shop All Striping & Marking Paint
Krylon Industrial
Over Head Marking Paint, 17 oz., Fluorescent Green, Water -Based
Mfr # K04005000
Zoro # G0349511
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Over Head Marking Paint
- Coverage 332 to 664 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K04005000
- Zoro # G0349511
- UPC # 075577040704
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Green, Size 20 oz, Marking Paint, Paint and Primer Surface Material Concrete, Paint and Primer Application Method Spray, Coverage 332 to 664 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 321 g/L, Standards California Prop. 65, MIR Compliant, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS 10 Gallon Pressure Pot Galv Steel W/ Reg (183G-1023)
- RUST-OLEUM 1 gal. Textured Black Truck Bed Coating (248916)
- GENERAL FINISHES 1 Qt Clear High Performance Water-Based Topcoat, Satin (QTHS)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Off White (HT 120)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (K04002000)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Red, Water -Based (K04001000)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Orange, Water -Based (K04003000)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Orange, Water -Based (K52130499-20)
- KRYLON INDUSTRIAL Marking Paint, Blue (A03722007)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Cover-Up Black, Solvent -Based (K00830408)
- INDUSTRIAL CHOICE Inverted Marking Paint, 17 oz., Safety Purple, Water -Based (1868838)
- Krylon Industrial Striping & Marking Paint