Shop All Striping & Marking Applicators
Krylon Industrial
Marking Tap, Steel/Plastic, 3" L
Mfr # QT1000000
Zoro # G5780295
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Can of Marking Paint
- Overall Length 3 in
- Material of Construction Steel/Plastic
- For Use With Aerosol Cans
- Paint Sprayer Sub-Brand Quik-Mark(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # QT1000000
- Zoro # G5780295
- UPC # 075577014323
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 3 in |
Details
Item | Marking Tap |
Holds | Can of Marking Paint |
Material of Construction | Steel/Plastic |
For Use With | Aerosol Cans |
Paint Sprayer Sub-Brand | Quik-Mark(TM) |
Description
Marking Tap, Quik-Mark(TM), Holds Can of Marking Paint, Material of Construction Steel/Plastic, Overall Length 3 in, For Use With Aerosol Cans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Green, Water -Based (K04005000)
- 3M Spray Gun Cup Lid, S43 Type, Plastic (26139)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (813)
- 3M ACCUSPRAY SPRAY GUN SYSTEM (3M16580)
- NEWSTRIPE Infield Drag, 3 Piece, Steel (10001592)
- GLOBAL INDUSTRIAL Line Striper, 20 oz. Aerosol Spray Can Capacity (670691)
- SEYMOUR MIDWEST Marking Gun (Z-605)
- NEWSTRIPE Roller Line Striper, Pavement, 1 gal. (10003856)
- NEWSTRIPE Field Layout System, Proline 12 pcs. (10002719)
- BLACK SWAN Marking Gun (15200)
- BLACK SWAN Marking Wand (15210)
- Krylon Industrial Striping & Marking Applicators