Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 25 oz., Safety Yellow, Solvent -Based
Mfr # QT0382300
Zoro # G7305078
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Solvent
- Size 25 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 864 Linear ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # QT0382300
- Zoro # G7305078
- UPC # 075577014170
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 25 oz. |
Container Size | 25 oz |
Description
Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Safety Yellow, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 864 Linear ft, Net Weight 22 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 384 g/L, Standards MIR Compliant, For Use With Quick-Tap 54yL65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Woven-Pro Polyester 9 in. W X 3/8 in. Paint Roller Cover 3 pk (3LF38)
- TRIMACO DROPCLOTH 15X4' 6OZ (56708)
- RUST-OLEUM Professional High Performance Flat White Protective Paint 1 gal (215968)
- WORK TOOLS Mini Paint Roller Frame & Cover, 10 PK (25009)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Orange, Water -Based (A03905004)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Navy, Water -Based (K00831308)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Red, Solvent -Based (A03611007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Bright Orange, Solvent -Based (A03731007)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 18 oz., Athletic White, Water -Based (K00830508)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- TRAFFIC AND ZONE Traffic & Zone Handicap Blue Latex Gallon Traffic Paint (Z90L00812-16)
- Krylon Industrial Striping & Marking Paint