Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 25 oz., Red, Solvent -Based
Mfr # QT0361100
Zoro # G7305148
original price:
$11.15
22% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Solvent
- Size 25 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 864 Linear ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon Industrial
- MFR # QT0361100
- Zoro # G7305148
- UPC # 075577014354
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 25 oz. |
Container Size | 25 oz |
Description
Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, APWA Red, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 864 Linear ft, Net Weight 22 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 384 g/L, Standards MIR Compliant, For Use With Quick-Tap 54yL65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Paint Mixer, 5/16 Dia, 17-1/2 In, 5 Gallon (43430)
- WOOSTER 2" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-2)
- ZINSSER Interior Paint, Eggshell, WaterBase, White, 1 qt (2774)
- RUST-OLEUM Epoxy Paint, Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248279)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Green, Solvent -Based (A03614007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Water -Based (A03610004)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Yellow, Water -Based (K52132900-20)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Yellow, Water -Based (K00830608)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Caution Safety Blue, Water -Based (A03620004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 16 oz., Clear, Solvent -Based (A03600007)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., White, Water -Based (K52130404-20)
- Krylon Industrial Striping & Marking Paint