Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 25 oz., Brilliant Red, Water -Based
Mfr # QT0391100
Zoro # G7305096
original price:
$9.35
16% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Color Brilliant Red
- Base Type Water
- Size 25 oz.
- Paint and Primer Sub Category Inverted Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # QT0391100
- Zoro # G7305096
- UPC # 075577014057
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 25 oz. |
Container Size | 25 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, APWA Brilliant Red, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 864 Linear ft, Net Weight 22 oz, Dry Time 10 min, Dry Time Tack Free 10 min, Application Temperature Above 40 Degrees F, VOC Content 306 g/L, Standards MIR Compliant, For Use With Quick-Tap 54yL65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Long Stem Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD-LN)
- ZINSSER Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 1 gal (5001)
- ARROWORTHY Paint Roller Frame, Cage, 9" Rollers (9PHK5G)
- SEM PRODUCTS TEXTURE COATING AEROSOL (SE39853)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based (QT0361200)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Water -Based (K41130404-20)
- KRYLON INDUSTRIAL Marking Paint, Blue (A03722007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Utility Yellow, Water -Based (T03801004)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Orange, Water -Based (K52130499-20)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Fluorescent Orange, Water -Based (K00831408)
- SEYMOUR MIDWEST 20 Oz White Stripe Traffic Marker (20-642)
- Krylon Industrial Striping & Marking Paint