Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based
Mfr # TT3701007
Zoro # G0743257
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Solvent
- Size 22 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 468 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # TT3701007
- Zoro # G0743257
- UPC # 075577001446
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 22 oz. |
Container Size | 25 oz |
Description
Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Red-Orange, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 22 oz, Dry Time Greater Than 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Marking Wands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Metal Paint+Primer Spray Paint 12 oz (K02769007)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-6 1/2)
- OATEY Primer, Liquid, Purple, 4 oz Can (307553)
- THOMPSONS WaterSeal Clear Wood Sealer Clear Oil-Based Wood Sealant 1.2 gal (TH.090001-03)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., High Visibility Yellow, Solvent -Based (T03821007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Red, Solvent -Based (T03611007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Orange, Solvent -Based (T03702007)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Blue, Water -Based (K41131881-16)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., High Visibility Yellow, Water -Based (A03921004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Red, Solvent -Based (A03611007)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Clear (266594)
- Krylon Industrial Striping & Marking Paint