Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 17 oz., Utility Yellow, Water -Based
Mfr # A03801004
Zoro # G0349030
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 234 to 468 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # A03801004
- Zoro # G0349030
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Utility Yellow, Size 20 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 306 g/L, Standards California Prop. 65, MIR Compliant, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 1 gal (F5MTRGA)
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle (Q3108-4)
- THE BRUSH MAN 4” Poly Core Roller Cover, 3/4” Nap, 48PK (RC4-3/4-HD)
- HYDE Woven Ultra(TM) Mini, 3/8" Nap, 4", PK4 (47344)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Green, Water -Based (A03630004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant White, Water -Based (A03901004)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Black, Water -Based (K41130113-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based (TT3701007)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based (K41131881-20)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Orange, Water -Based (K52130499-20)
- Krylon Industrial Striping & Marking Paint