Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 17 oz., Utility White, Solvent -Based
Mfr # A03900007
Zoro # G0743309
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Solvent
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 468 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # A03900007
- Zoro # G0743309
- UPC # 075577939008
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Utility White, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Siphon Spray Gun (DWMT70779)
- THE BRUSH MAN 9” Blue Synthetic Core Roller Cover, Looped Nap, 12PK (RC9-LOOP)
- INSL-X BY BENJAMIN MOORE Insl-X Black Traffic Zone Marking Paint 1 gal (TP2220099-01)
- PFERD 3" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89725)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Red, Solvent -Based (A03611007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Bright Orange, Solvent -Based (A03731007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Safety Yellow, Solvent -Based (A03823007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Green, Water -Based (K04005000)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Red, Water -Based (K04001000)
- SEYMOUR MIDWEST 20 Oz White Stripe Athletic Field Marker, Water-Based (20-644)
- Krylon Industrial Striping & Marking Paint