Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 17 oz., Fluorescent Safety Green, Water -Based
Mfr # A03630004
Zoro # G0348960
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 234 to 468 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # A03630004
- Zoro # G0348960
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Green, Size 20 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 273 g/L, Standards California Prop. 65, MIR Compliant, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Light Gray (HT 410)
- HANDY PAINT PRODUCTS Paint Grid, 5 gal. Buckets, Plastic (5500-CC)
- GRACO Airless Spray Gun Tip, Tip Size 0.025 In (XHD525)
- 3M Mixing Cup and Collar, Regular, PK8 (16001)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Caution Safety Blue, Water -Based (A03620004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Blue, Water -Based (A03903004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 20 oz., High Visibility Yellow, Solvent -Based (A03821007)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Firelane Red, Solvent -Based (K00830308)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Red, Water -Based (K52130101-20)
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based (264693)
- Krylon Industrial Striping & Marking Paint