Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 17 oz., Fluorescent Green, Solvent -Based
Mfr # A03614007
Zoro # G4570592
original price:
$6.23
8% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Solvent
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 468 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # A03614007
- Zoro # G4570592
- UPC # 075577936144
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Green, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, Flat, Water Base, New Caterpillar Yellow, 1 gal (K11004711)
- GRACO Reversible Switch Tip (286517)
- OLD MASTERS 1 Gal Early American Oil-Based Wiping Stain (11701)
- GENERAL FINISHES 1 Qt Ebony Dye Stain Water-Based Wood Stain (DQE)
- KRYLON INDUSTRIAL Inverted Marking Paint, 15 oz., Silver, Solvent -Based (A03640007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Asphalt Black, Solvent -Based (A03550007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Hot Pink, Solvent -Based (A03622007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Solvent -Based (A03702007)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Royal Blue, Water -Based (K00830908)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Fluorescent Orange, Water -Based (K00831408)
- RAE Traffic Zone Marking Paint, 5 Gal., Yellow, Chlorinated Solvent -Based (7494-05)
- Krylon Industrial Striping & Marking Paint