Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 17 oz., Bright Orange, Solvent -Based
Mfr # A03731007
Zoro # G0743053
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Solvent
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 468 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # A03731007
- Zoro # G0743053
- UPC # 075577937318
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 17 oz |
Description
Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Bright Orange, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER CHIP BRUSH 2""W (WV20)
- AMES RESEARCH LABORATORIES AMES MAXIMUM STRETCH Roof Coating & Sealant - White 1 Gallon Pail (MSS1)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Microfiber (00R2490180)
- RUST-OLEUM Auto Body Paint, Black, 12 oz. (252462)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Red, Solvent -Based (A03611007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility White, Solvent -Based (A03900007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 20 oz., High Visibility Yellow, Solvent -Based (A03821007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Solvent -Based (A03613007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Orange, Water -Based (QT0390500)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Blue, Solvent -Based (QT0362100)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Orange, Water -Based (264697)
- Krylon Industrial Striping & Marking Paint