Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 17 oz., Apwa Blue, Solvent -Based
Mfr # A03621007
Zoro # G0743099
original price:
$6.23
8% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Solvent
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 468 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # A03621007
- Zoro # G0743099
- UPC # 075577936212
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, APWA Blue, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 2" Maximus Polyamider Mini-Roller Cover with 8" Handle (54162)
- DYMON Graffiti/Paint Remover, Jelled Formula, 17.5oz Aerosol, PK12 (07820)
- PREMIER 9 in. Zpro 5-Wir Pro Rlr Frm (9IF-IMP)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-2.5)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Red, Solvent -Based (A03611007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Bright Orange, Solvent -Based (A03731007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 20 oz., High Visibility Yellow, Solvent -Based (A03821007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Green, Water -Based (A03630004)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 18 oz., Athletic White, Water -Based (K00830508)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- RAE Traffic Zone Marking Paint, 5 gal., Yellow, Latex Acrylic -Based (8511)
- Krylon Industrial Striping & Marking Paint