Shop All Marking Chalk and Refills
Krylon Industrial
Inverted Marking Chalk, Red, 15 oz.
Mfr # KWBC3503A
Zoro # G5270623
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 oz
- For Use With Inverted Sprayers or Alone
- Paint and Primer Application Method Spray
- Line Striping Aerosol Yes
- Paint Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # KWBC3503A
- Zoro # G5270623
- UPC # 075577035038
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 15 oz |
Container Size | 15 oz |
Description
Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, Red, Size 15 oz, Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Paint and Primer Application Method Spray, Coverage 14 sq ft, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 to 15 min, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 867 g/L, Standards OSHA, For Use With Inverted Sprayers or Alone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1764701)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- PROTO 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (J10044)
- KRAFT TOOL Carbon Steel Midget Trowel w/Wo, 8"x3 (PL407)
- KRYLON INDUSTRIAL Inverted Marking Chalk, White, 15 oz. (KWBC3505A)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Orange, 15 oz. (KWBC3501A)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Yellow, 15 oz. (KWBC3502A)
- IRWIN Marking Chalk, High Visibility Orange (65105)
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- BON TOOL Bon 84-821 Railroad Crayon Chalk 4"x1", -Blue(72/Pkg) (84-821)
- Krylon Industrial Marking Chalk and Refills