Krylon Industrial

Inverted Marking Chalk, Blue, 15 oz. (Discontinued)


This Product is Discontinued
Shop for all Marking Chalk and Refills

Key Features

  • Size 15 oz
  • Line Striping Aerosol Yes
  • Dry Time Tack Free 10 to 15 min
  • Application Temperature 50 Degrees to 90 Degrees F
  • VOC Content 867 g/L
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 15 oz
Container Size 15 oz

Description

Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, Blue, Size 15 oz, Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Paint and Primer Application Method Spray, Coverage 14 sq ft, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 to 15 min, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 867 g/L, Standards OSHA, For Use With Inverted Sprayers or Alone

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.