Shop All Exterior Paints
This Product is Discontinued
Krylon Industrial
Enamel Paint, Gloss, Alkyd Base, Light Machinery Gray, 1 gal (Discontinued)
Mfr # K00538100-16
Zoro # G6545618
This Product is Discontinued
Key Features
- For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Tough Coat
- Paint Base Type Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K00538100-16
- Zoro # G6545618
- UPC # 075577023493
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Enamel Paint |
For Use On Surface Material | Concrete, Iron, Masonry, Metal, Steel, Wood |
Finish | Gloss |
Paint Sub-Brand | Tough Coat |
Paint Base Type | Alkyd |
Color | Light Machinery Gray |
Coverage | 350 to 175 sq ft/gal |
VOC Content | 298g/L |
Dry Time | 2 to 6 hr |
Dry Time Recoat | 12 to 24 hr |
Min. Application Temp. | 45 Degrees F |
Paint Cleanup | Mineral Spirits |
Features | Interior/Exterior |
Standards | USDA |
Application Method | Airless Spray, Brush, Spray |
Description
Enamel Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Paint Base Type Alkyd, Paint Color Family Grays, Light Machinery Gray, Finish Gloss, Size 1 gal, Coverage 350 to 175 sq ft/gal, VOC Content 298g/L, Dry Time Recoat 12 to 24 hr, Paint Sub-Brand Tough Coat, Paint Cleanup Mineral Spirits, Dry Time 2 to 6 hr, Min. Application Temp. 45 Degrees F, Application Method Airless Spray, Brush, Spray, Features Interior/Exterior, Standards USDA
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.