Shop All Striping & Marking Paint
Krylon Industrial
Athletic Field Striping Paint, 5 gal., Extreme Hide White, Water -Based
Mfr # K51130404-20
Zoro # G2607884
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color Extreme Hide White
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Athletic Field Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K51130404-20
- Zoro # G2607884
- UPC # 075577001705
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Inverted Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic White, Size 5 gal, Inverted Striping Paint, Paint and Primer Surface Material Grass, Paint and Primer Application Method Marking Wand, Spray, Coverage 3500 to 5000 Linear ft/4 in Strip, Net Weight 5 gal, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature Above 32 Degrees F, Mild to Moderate Exposure Conditions, VOC Content Less Than 97 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT 12.25 Oz. Gloss Clear Wood Finish Interior Spray Lacquer (DFT010/54)
- RUST-OLEUM Spray Paint, Slate Blue, Satin, 12 Oz (249066)
- RUST-OLEUM ROCepoxy Standard Epoxy Coating Activator, 2-Step System Components, 1 gal, 9100, Clear (9101402)
- RAINGUARD BRANDS 1 Gal. Micro-Seal with Graffiti Control 2-in-1 Sealer (CR-1356)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Green, Water -Based (A03630004)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway White, Solvent -Based (K00830008)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Red, Water -Based (K04001000)
- KRYLON INDUSTRIAL Inverted Marking Paint, 16 oz., Clear, Solvent -Based (A03600007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Solvent -Based (A03702007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Pink, Water -Based (A03612004)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Yellow, Solvent -Based (30 13 PRO YELLOW)
- Krylon Industrial Striping & Marking Paint